Motion
C160CL
C160CL
MI ITEM #08731150
MFR #C160CL
Price$93.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C160CL
MI ITEM #08731150
MFR #C160CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.86/each

Specifications

Dimensions

  • Pin Diameter
    0.562 in
  • Plate Thickness
    0.250 in
  • Weight
    1.13 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    160
  • Standards Met
    ASME B29

Overview

Mfr description
C160 STRAIGHT SIDE BAR CON LINK (COT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought