Motion
60NPLAMOL

TSUBAKI (UST)
60NPLAMOL

60NPLAMOL
MI ITEM #08731152
MFR #60NPLAMOL
List Price$63.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NPLAMOL

60NPLAMOL
MI ITEM #08731152
MFR #60NPLAMOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.63/each for your price

Overview

Mfr description
60 NICKEL PLATED D-LAM OFFSET LINK

Specifications

  • Number Of Strands Across
    1
  • Pin Diameter
    0.156 in
  • Series
    40
  • Standards Met
    ASME B29
  • Weight
    0.02 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.060 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text