Motion
180-2CHCB

TSUBAKI (UST)
180-2CHCB

180-2CHCB
MI ITEM #08731157
MFR #180-2CHCB
List Price$897.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
180-2CHCB

180-2CHCB
MI ITEM #08731157
MFR #180-2CHCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$897.74/ft for your price

Overview

Mfr description
180-2 COT W/ CASE HARD PINS 10FT

Specifications

  • Series
    Heavy Duty
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1.406 in
  • Link Plate Height
    2.134 in
  • Pin Diameter
    0.687 in
  • Plate Height
    2.134 in
  • Roller Diameter
    1.406 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Roller Width
    1.406 in
  • Weight
    18.88 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text