Motion
180-2CHCL

TSUBAKI (UST)
180-2CHCL

Roller Chain Link - Steel Material
Mi Item #08731158
MFR #180-2CHCL
Price$217.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
180-2CHCL

Roller Chain Link - Steel Material
Mi Item #08731158
MFR #180-2CHCL

Mfr description
180-2 CONNECTING LINK W/ CASE HARDENED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.00/each

Specifications

Dimensions

  • Pin Diameter
    0.500 in
  • Pitch
    2-1/4 in
  • Roller Diameter
    1 in
  • Weight
    1.60 lb

Details

  • Chain Number
    180-2
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    180-2CHCL
  • Material
    Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    140
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)