Motion
BL566RB
BL566RB
Mi Item #08731160
MFR #BL566RB
Price$91.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BL566RB
Mi Item #08731160
MFR #BL566RB

Mfr description
BL566 LEAF CHAIN 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.60/ft

Specifications

Dimensions

  • Link Plate Height  
    0.591 in
  • Link Plate Thickness  
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.234 in
  • Pitch  
    0.625 in
  • Weight
    1.85 lb

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039844422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)