Motion
100-2 D-LAMBDA CONN LINK

TSUBAKI (UST)
100-2 D-LAMBDA CONN LINK

Roller Chain Link - Riveted, Carbon Steel Material, Black Oxide Finish
Mi Item #08731163
MFR #100-2 D-LAMBDA CONN LINK
Price$113.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-2 D-LAMBDA CONN LINK

Roller Chain Link - Riveted, Carbon Steel Material, Black Oxide Finish
Mi Item #08731163
MFR #100-2 D-LAMBDA CONN LINK

Mfr description
100-2 D-LAMBDA CONN LINK STD TRANSVERSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.63/each

Specifications

Dimensions

  • Inside Width
    0.7360 in, 18.69 mm
  • Link Plate Height
    1.1850 in, 30.10 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.200 in
  • Pin Length
    3.2090 in, 81.50 mm
  • Pitch
    1-1/4 in
  • Plate Thickness
    0.080 in
  • Roller Width
    0.7360 in, 18.69 mm
  • Weight
    0.05 lb
  • Weight per Foot
    5.78 lbs, 8.602 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    100-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    100-2LAMCL
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    2
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free, Corrosion Resistant, Food Grade
  • Series
    2050
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)