Motion
RS10B-2SSOL

TSUBAKI (UST)
RS10B-2SSOL

RS10B-2SSOL
MI ITEM #08731164
MFR #RS10B-2SSOL
Price$77.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B-2SSOL

RS10B-2SSOL
MI ITEM #08731164
MFR #RS10B-2SSOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.30/each

Specifications

Dimensions

  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Weight
    0.14 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29

Overview

Mfr description
RS10B-2 BRIT STD "304" SS OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought