Motion
40DXRB
Roller Chain - Lube Free Series, 40 / 1/2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #08731173
MFR #40DXRB
Price$249.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Lube Free Series, 40 / 1/2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #08731173
MFR #40DXRB

Mfr description
40 D-XCEEDER RIVET CHAIN 10 FT BOXES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.22/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.8070 in, 20.50 mm
  • Pitch
    1/2 in
  • Plate Height
    0.472 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.50 lb
  • Weight per Foot
    0.47 lbs, 0.7 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    40DX
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Drive Xceeder Roller Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    40DXRB
  • Material
    Steel
  • Number Of Links
    240
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free, Corrosion Resistant, Food Grade
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)