Motion
80DXRB
Roller Chain - Lube Free Series, 80 / 1 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #08731175
MFR #80DXRB
Price$441.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Lube Free Series, 80 / 1 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #08731175
MFR #80DXRB

Mfr description
80 D-XCEEDER RIVET CHAIN 10 FT BOXES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.25/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    1.5430 in, 39.19 mm
  • Pitch
    1 in
  • Plate Height
    0.949 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    1.78 lb
  • Weight per Foot
    1.86 lbs, 2.77 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    80DX
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Cotter Pin
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    80DXRB
  • Material
    Steel
  • Number Of Links
    120
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)