Motion
40DXCL
40DXCL
MI ITEM #08731176
MFR #40DXCL
Price$11.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40DXCL
MI ITEM #08731176
MFR #40DXCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.94/each

Specifications

Dimensions

  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.15 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29

Overview

Mfr description
40 D-XCEEDER S/C CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought