Motion
100DXCL
100DXCL
MI ITEM #08731178
MFR #100DXCL
List Price$51.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100DXCL
MI ITEM #08731178
MFR #100DXCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.03/each for your price

Overview

Mfr description
100 D-XCEEDER CP CONN LINK

Specifications

  • Number Of Strands Across
    1
  • Pin Diameter
    0.562 in
  • Series
    160
  • Standards Met
    ASME B29
  • Weight
    1.13 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text