Motion
RS16BLAMR50

TSUBAKI (UST)
RS16BLAMR50

RS16BLAMR50
MI ITEM #08731201
MFR #RS16BLAMR50
Price$215.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16BLAMR50

RS16BLAMR50
MI ITEM #08731201
MFR #RS16BLAMR50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$215.31/ft

Specifications

Dimensions

  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.827 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.326 in
  • Plate Height
    0.827 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.670 in
  • Weight
    1.82 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    16B / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard Lube Free
  • Standards Met
    ASME B29

Overview

Mfr description
RS16B BS LAMBDA RIV 50 FT REELS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought