Motion
C2062HK12LRL

TSUBAKI (UST)
C2062HK12LRL

C2062HK12LRL
Mi Item #08731205
MFR #C2062HK12LRL
Price$126.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2062HK12LRL

C2062HK12LRL
Mi Item #08731205
MFR #C2062HK12LRL

Mfr description
C2062H RIV 2L/K-1 ON R/L 10 FT MTO ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.45/ft

Specifications

Dimensions

  • Hole Diameter
    0.205 in
  • Inside Width
    0.500 in
  • Overall Length
    10 ft
  • Roller Diameter
    0.875 in
  • Roller Width
    0.500 in
  • Weight
    1.63 lb

Details

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Product Type
    Attachment Chain Links
  • Series
    K-1
  • Standards Met
    ASME B29
  • Working Load Capacity
    1410 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)