Motion
PL019X033KE

TSUBAKI (UST)
PL019X033KE

Keyless Bushing - KE Series, 19 mm ID, 33 mm OD
Mi Item #08731211
MFR #PL019X033KE
Price$154.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL019X033KE

Keyless Bushing - KE Series, 19 mm ID, 33 mm OD
Mi Item #08731211
MFR #PL019X033KE

Mfr description
PL019X033KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.56/each

Specifications

Dimensions

  • Bolt Size
    M4 x 14
  • Bore Diameter
    19 mm
  • Hub Contact Pressure
    13634 psi
  • Maximum Transmitted Thrust
    2675 lbf
  • Outside Diameter  
    33 mm
  • Overall Length
    24 mm
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    163 N/mm^2
  • Weight
    0.18 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    89 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    KE
  • UPC_NO
    097039866653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)