Motion
PL048X070KE

TSUBAKI (UST)
PL048X070KE

Keyless Bushing - KE Series, 48 mm ID, 70 mm OD
MI ITEM #08731212
MFR #PL048X070KE
Price$221.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL048X070KE

Keyless Bushing - KE Series, 48 mm ID, 70 mm OD
MI ITEM #08731212
MFR #PL048X070KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$221.22/each

Specifications

Dimensions

  • Bolt Size
    M6 x 22
  • Bore Diameter
    48 mm
  • Hub Contact Pressure
    18710 psi
  • Maximum Transmitted Thrust
    12342 lb
  • Outside Diameter  
    70 mm
  • Overall Length
    38 mm
  • Screw Size
    M6
  • Shaft Contact Pressure
    188 N/mm^2
  • Weight
    1 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12.500 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    KE
  • UPC_NO
    097039866660

Overview

Mfr description
PL048X070KE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought