Motion
40PTR1L
Attachment Chain - Top Roller Chain Series Single Strand RS Type Series, Riveted, Plastic Material
Mi Item #08731217
MFR #40PTR1L
Price$415.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Chain - Top Roller Chain Series Single Strand RS Type Series, Riveted, Plastic Material
Mi Item #08731217
MFR #40PTR1L

Mfr description
40 RIV 1L/PLASTIC TOP ROLLER CHAIN 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.89/ft

Specifications

Dimensions

  • Inside Width
    0.312 in
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.3920 in, 9.96 mm
  • Pitch
    1/2 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.60 lb
  • Weight per Foot
    0.620 lbs, 0.923 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Type
    Plastic Top Roller Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    40PTR1L
  • Material
    Plastic
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Top Roller Chain Series Single Strand RS Type
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)