Overview
Mfr description
T140B15 1-5/8 SB HT 6-1/2 HD 5-11/16 LTB
Specifications
- Chain Number & Pitch140 / 1-3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth15
- Bore TypeRough Stock Bore
- Hardened TeethNon-Hardened Teeth
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data