Motion
E140B20
Triple Row Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 20 Teeth
MI ITEM #08731220
MFR #E140B20
Price$2,313.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 20 Teeth
MI ITEM #08731220
MFR #E140B20

Mfr description
T140B20 1-3/4 SB HT 7 HD 5-15/16 LTB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,313.66/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)