Motion
PL065X073EF

TSUBAKI (UST)
PL065X073EF

Keyless Bushing - EF Series, 65 mm ID, 73 mm OD
MI ITEM #08731229
MFR #PL065X073EF
Price$484.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL065X073EF

Keyless Bushing - EF Series, 65 mm ID, 73 mm OD
MI ITEM #08731229
MFR #PL065X073EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$484.83/each

Specifications

Dimensions

  • Bolt Size
    M8x40
  • Bore Diameter
    65 mm
  • Hub Contact Pressure
    25962 psi
  • Maximum Transmitted Thrust
    19895 lb
  • Outside Diameter  
    73 mm
  • Overall Length
    57 mm
  • Screw Size
    M8x40
  • Shaft Contact Pressure
    201 N/mm^2
  • Weight
    2.400 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    25.500 ft-lbs
  • Maximum Transmitted Torque
    2117 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    EF
  • Transmissible Axial Force
    19895 lbs

Overview

Mfr description
PL065X073EF POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought