Motion
50 NEPTUNE WK-1 CONN

TSUBAKI (UST)
50 NEPTUNE WK-1 CONN

Attachment Chain Link - WK-1 Attachment, Nickel Plated Steel Material
Mi Item #08731233
MFR #50 NEPTUNE WK-1 CONN
Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 NEPTUNE WK-1 CONN

Attachment Chain Link - WK-1 Attachment, Nickel Plated Steel Material
Mi Item #08731233
MFR #50 NEPTUNE WK-1 CONN

Mfr description
50 NEPTUNE WK-1 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.08/each

Specifications

Dimensions

  • Hole Diameter
    0.205 in
  • Inside Width
    0.3750 in, 9.52 mm
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.07 lb

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    WK-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Number
    50
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    50NEPWK1CL
  • Material
    Nickel Plated Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    WK-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)