Motion
C60-2 RIV STRAIGHT SIDE

TSUBAKI (UST)
C60-2 RIV STRAIGHT SIDE

Roller Chain - Single Pitch Series, 60 / 1 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08731234
MFR #C60-2 RIV STRAIGHT SIDE
Price$128.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C60-2 RIV STRAIGHT SIDE

Roller Chain - Single Pitch Series, 60 / 1 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08731234
MFR #C60-2 RIV STRAIGHT SIDE

Mfr description
C60-2 RIV STRAIGHT SIDE BAR CHAIN 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.54/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 1 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.9880 in, 50.50 mm
  • Pitch
    3/4 in
  • Plate Height
    0.9490 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    2.10 lb
  • Weight per Foot
    2.04 lbs, 3.04 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C60-2
  • Chain Number & Pitch
    60 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Single Pitch Conveyor Series
  • Component Style
    Conveyor Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    C60-2RB
  • Material
    Carbon Steel
  • Number Of Links
    80
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Series
    Single Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    3370 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)