Motion
PL038X065SS

TSUBAKI (UST)
PL038X065SS

Keyless Bushing - AS Series, 38 mm ID, 65 mm OD
Mi Item #08731239
MFR #PL038X065SS
Price$690.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL038X065SS

Keyless Bushing - AS Series, 38 mm ID, 65 mm OD
Mi Item #08731239
MFR #PL038X065SS

Mfr description
PL038X065 AS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.87/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    38 mm
  • Hub Contact Pressure
    13779 psi
  • Outside Diameter  
    65 mm
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    157 N/mm^2
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    10 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    8800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)