Motion
100-3 NEPTUNE RIVETED 10

TSUBAKI (UST)
100-3 NEPTUNE RIVETED 10

Roller Chain - Corrosion Resistant Series, 100 / 1-1/4 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08731245
MFR #100-3 NEPTUNE RIVETED 10
Price$715.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-3 NEPTUNE RIVETED 10

Roller Chain - Corrosion Resistant Series, 100 / 1-1/4 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08731245
MFR #100-3 NEPTUNE RIVETED 10

Mfr description
100-3 NEPTUNE RIVETED 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$715.12/ft

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    4.5040 in, 114.40 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    7.80 lb
  • Weight per Foot
    7.91 lbs, 11.77 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    100-3
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Triple Strand
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Neptune
  • Manufacturer Catalog Number
    100-3NEPRB
  • Material
    Carbon Steel
  • Number Of Links
    96
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Water Resistant, Saltwater Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    12680 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)