Motion
RS24BLAMRB

TSUBAKI (UST)
RS24BLAMRB

RS24BLAMRB
MI ITEM #08731248
MFR #RS24BLAMRB
List Price$487.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS24BLAMRB

RS24BLAMRB
MI ITEM #08731248
MFR #RS24BLAMRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$487.76/ft for your price

Overview

Mfr description
RS24B BS LAMBDA RIV 10FT

Specifications

  • Series
    British Standard Lube Free
  • Chain Size & Pitch
    24B / 1-1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1 in
  • Link Plate Height
    1.315 in
  • Pin Diameter
    0.576 in
  • Plate Height
    1.315 in
  • Roller Diameter
    1.000 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Roller Width
    1.000 in
  • Weight
    3.75 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text