Motion
RS10B-2  BS LAMBDA RIV

TSUBAKI (UST)
RS10B-2 BS LAMBDA RIV

Roller Chain - British Standard Lube Free Series, 10B / 5/8 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #08731251
MFR #RS10B-2 BS LAMBDA RIV
Price$280.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B-2 BS LAMBDA RIV

Roller Chain - British Standard Lube Free Series, 10B / 5/8 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #08731251
MFR #RS10B-2 BS LAMBDA RIV

Mfr description
RS10B-2 BS LAMBDA RIV CHAIN 10FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.63/ft

Specifications

Dimensions

  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.5790 in, 14.70 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    1.4730 in, 37.40 mm
  • Pitch
    5/8 in
  • Plate Height
    0.5790 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.380 in
  • Weight
    1.50 lb
  • Weight per Foot
    1.24 lbs, 1.84 kg/m

Details

  • Application
    Lube-Free
  • Chain Construction
    Riveted
  • Chain Number
    RS10B-2
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    RS10B-2LAMRB
  • Material
    Steel
  • Number Of Links
    192
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Lube-Free
  • Series
    British Standard Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)