Motion
RS16B-2  BS LAMBDA RIV

TSUBAKI (UST)
RS16B-2 BS LAMBDA RIV

Roller Chain - British Standard Lube Free Series, 16B / 1 in, Riveted, 2 Strand, Steel Material, 10 ft Length
MI ITEM #08731255
MFR #RS16B-2 BS LAMBDA RIV
Price$514.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B-2 BS LAMBDA RIV

Roller Chain - British Standard Lube Free Series, 16B / 1 in, Riveted, 2 Strand, Steel Material, 10 ft Length
MI ITEM #08731255
MFR #RS16B-2 BS LAMBDA RIV

Mfr description
RS16B-2 BS LAMBDA RIV 10 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$514.90/ft

Specifications

Dimensions

  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.8270 in, 21 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.326 in
  • Pin Length
    2.9610 in, 75.20 mm
  • Pitch
    1 in
  • Plate Height
    0.8270 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.670 in
  • Weight
    3.70 lb
  • Weight per Foot
    3.63 lbs, 5.4 kg/m

Details

  • Application
    Lube-Free
  • Chain Construction
    Riveted
  • Chain Number
    RS16B-2
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Drive Lambda
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    RS16B-2LAMRB
  • Material
    Steel
  • Number Of Links
    120
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant, Lube-Free, Food Grade
  • Series
    British Standard Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)