Motion
RS20B-2  BS LAMBDA CONN

TSUBAKI (UST)
RS20B-2 BS LAMBDA CONN

Roller Chain Link - Riveted, Steel Material, Black Oxide Finish
Mi Item #08731256
MFR #RS20B-2 BS LAMBDA CONN
Price$111.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS20B-2 BS LAMBDA CONN

Roller Chain Link - Riveted, Steel Material, Black Oxide Finish
Mi Item #08731256
MFR #RS20B-2 BS LAMBDA CONN

Mfr description
RS20B-2 BS LAMBDA CONN LINK (CP TYPE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.45/each

Specifications

Dimensions

  • Inside Width
    0.7700 in, 19.55 mm
  • Link Plate Height
    1.0240 in, 26.01 mm
  • Link Plate Thickness
    0.1730 in, 4.38 mm
  • Pin Diameter
    0.4010 in, 10.18 mm
  • Pin Length
    1.6310 in, 41.42 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.0240 in
  • Roller Width
    0.7700 in, 19.56 mm
  • Weight
    5.136 lbs, 7.643 kg
  • Weight per Foot
    5.136 lbs, 7.643 kg/m

Details

  • Application
    Lube-Free
  • Chain Construction
    Riveted
  • Chain Number
    RFE1120B-2
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    British Standard
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RFE1120B-2LAMCL
  • Material
    Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Lube-Free, Food Grade
  • Series
    20B
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • Type
    Connecting Link
  • Working Load Capacity
    7036.54 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)