Motion
RS20B-2  BS LAMBDA RIV

TSUBAKI (UST)
RS20B-2 BS LAMBDA RIV

Roller Chain - British Standard Lube Free Series, 20B / 1-1/4 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #08731258
MFR #RS20B-2 BS LAMBDA RIV
Price$850.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS20B-2 BS LAMBDA RIV

Roller Chain - British Standard Lube Free Series, 20B / 1-1/4 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #08731258
MFR #RS20B-2 BS LAMBDA RIV

Mfr description
RS20B-2 BS LAMBDA RIV 10 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.19/ft

Specifications

Dimensions

  • Chain Size & Pitch
    20B / 1-1/4 in
  • Inside Width
    0.770 in
  • Link Plate Height
    1.0240 in, 26.01 mm
  • Link Plate Thickness
    0.1730 in, 4.38 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.401 in
  • Pin Length
    1.6310 in, 41.42 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.0240 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.770 in
  • Weight
    5.20 lb
  • Weight per Foot
    5.136 lbs, 7.643 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    RFE1120B-2
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    British Standard
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    RFE1120B-2LAMRB
  • Material
    Steel
  • Number Of Links
    96
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free, Heat Resistant
  • Series
    British Standard Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)