Motion
RS08BLAMR100

TSUBAKI (UST)
RS08BLAMR100

RS08BLAMR100
MI ITEM #08731260
MFR #RS08BLAMR100
Price$101.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BLAMR100

RS08BLAMR100
MI ITEM #08731260
MFR #RS08BLAMR100

Mfr description
RS08B BS LAMBDA RIVETED CHAIN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.66/ft

Specifications

Dimensions

  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.472 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.175 in
  • Plate Height
    0.472 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Weight
    0.50 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    British Standard Lube Free
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)