Motion
50NEPAA1CL

TSUBAKI (UST)
50NEPAA1CL

50NEPAA1CL
Mi Item #08731274
MFR #50NEPAA1CL
Price$53.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50NEPAA1CL

50NEPAA1CL
Mi Item #08731274
MFR #50NEPAA1CL

Mfr description
50 NEPTUNE AA-1 CONN LINK S.C. TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.96/each

Specifications

Dimensions

  • Hole Diameter
    0.205 in
  • Pin Diameter
    0.200 in
  • Weight
    0.01 lb

Details

  • Attachment Link Type
    Up & Down, Bent - One Side
  • Chain Number & Pitch
    2042 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    AA-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)