Motion
80NEPKK1CL

TSUBAKI (UST)
80NEPKK1CL

80NEPKK1CL
Mi Item #08731281
MFR #80NEPKK1CL
Price$151.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80NEPKK1CL

80NEPKK1CL
Mi Item #08731281
MFR #80NEPKK1CL

Mfr description
80 NEPTUNE KK-1CONN LINK C.P. TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.48/each

Specifications

Dimensions

  • Hole Diameter
    0.268 in
  • Pin Diameter
    0.312 in
  • Weight
    0.04 lb

Details

  • Attachment Link Type
    Up & Down, Bent - Two Sides
  • Chain Number & Pitch
    2082 / 2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    KK-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)