Motion
RS16BD3CL

TSUBAKI (UST)
RS16BD3CL

Attachment Chain Link - Carbon Steel Material
Mi Item #08731284
MFR #RS16BD3CL
Price$24.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16BD3CL

Attachment Chain Link - Carbon Steel Material
Mi Item #08731284
MFR #RS16BD3CL

Mfr description
RS16B D-3 CONN LINK S.C. TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.52/each

Specifications

Dimensions

  • Pin Diameter
    0.326 in
  • Pitch
    1 in
  • Plate Height
    0.8270 in
  • Weight
    0.04 lb

Details

  • Attachment Link Type
    Two Extended Pins
  • Chain Number
    16B
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    RS16BD3CL
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    D-3
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)