Motion
40NPTENTTYPE2CL

TSUBAKI (UST)
40NPTENTTYPE2CL

40NPTENTTYPE2CL - 40 RIV W/NP TENT TYPE-2 CONNECTING LINK
Mi Item #08731289
MFR #40NPTENTTYPE2CL
Price$23.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40NPTENTTYPE2CL

40NPTENTTYPE2CL - 40 RIV W/NP TENT TYPE-2 CONNECTING LINK
Mi Item #08731289
MFR #40NPTENTTYPE2CL

Mfr description
40 RIV W/NP TENT TYPE-2 CONN LINK INCL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.94/each

Specifications

Dimensions

  • Weight
    0.03 lb

Details

  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)