Motion
60NEPWSA1CL

TSUBAKI (UST)
60NEPWSA1CL

60NEPWSA1CL
MI ITEM #08731301
MFR #60NEPWSA1CL
Price$61.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NEPWSA1CL

60NEPWSA1CL
MI ITEM #08731301
MFR #60NEPWSA1CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.31/each

Specifications

Dimensions

  • Hole Diameter
    0.205 in
  • Pin Diameter
    0.234 in
  • Weight
    0.08 lb

Details

  • Attachment Link Type
    Straight - One Side
  • Chain Number & Pitch
    2120 / 3 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    WSA-1
  • Standards Met
    ASME B29

Overview

Mfr description
60 NEPTUNE WSA-1 CONN LINK S.C. TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought