Motion
BL1666CL
BL1666CL
MI ITEM #08731317
MFR #BL1666CL
Price$395.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BL1666CL
MI ITEM #08731317
MFR #BL1666CL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$395.31/each

Specifications

Dimensions

  • Link Plate Height  
    1.898 in
  • Link Plate Thickness  
    0.281 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.687 in
  • Pitch  
    2.000 in
  • Weight
    3.30 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039899248

Overview

Mfr description
BL1666 CLEVIS CONNECTOR A210-9423 (RCD)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought