Motion
C2080HTRCL

TSUBAKI (UST)
C2080HTRCL

C2080HTRCL - RIV 1L/STEEL TOP ROLLER CONNECTING
Mi Item #08731693
MFR #C2080HTRCL
Price$65.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HTRCL

C2080HTRCL - RIV 1L/STEEL TOP ROLLER CONNECTING
Mi Item #08731693
MFR #C2080HTRCL

Mfr description
C2080H RIV 1L/STEEL TOP ROLLER CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.30/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Weight
    0.77 lb

Details

  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)