Motion
C2030VR
Attachment Chain - Double Plus Chain Series, Riveted, Carbon Steel Material
Mi Item #08731740
MFR #C2030VR
Price$260.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Chain - Double Plus Chain Series, Riveted, Carbon Steel Material
Mi Item #08731740
MFR #C2030VR

Mfr description
C2030VR DOUBLE PLUS W/ STEEL ROLLERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.86/ft

Specifications

Dimensions

  • Inside Width
    0.3150 in, 8 mm
  • Link Plate Height
    0.3540 in, 8.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.1410 in, 3.58 mm
  • Pin Length
    0.9960 in, 25.30 mm
  • Pitch
    3/4 in
  • Plate Height
    0.4720 in
  • Roller Width
    0.3150 in, 8 mm
  • Weight
    0.60 lb
  • Weight per Foot
    0.94 lbs, 1.4 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2030VR
  • Chain Number & Pitch
    2030 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Plus Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    C2030VR
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Double Plus Chain
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    220 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)