Motion
BL1266 LEAF 10 FT BOX

TSUBAKI (UST)
BL1266 LEAF 10 FT BOX

6x6 Lacing, 1-1/2 in Pitch, 10 ft Overall Length, Carbon Steel Material
Mi Item #08731745
MFR #BL1266 LEAF 10 FT BOX
Price$327.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1266 LEAF 10 FT BOX

6x6 Lacing, 1-1/2 in Pitch, 10 ft Overall Length, Carbon Steel Material
Mi Item #08731745
MFR #BL1266 LEAF 10 FT BOX

Mfr description
BL1266 LEAF 10 FT BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.31/ft

Specifications

Dimensions

  • Lacing
    6x6
  • Link Plate Height  
    1.425 in
  • Link Plate Thickness  
    0.219 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.500 in
  • Pitch  
    1-1/2 in
  • Tensile Strength
    125600 lbs
  • Weight
    11 lb

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ASME B29
  • UPC_NO
    097039938718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)