Motion
60SR2LTCL

TSUBAKI (UST)
60SR2LTCL

Carbon Steel Material
MI ITEM #08731748
MFR #60SR2LTCL
Your Price$16.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60SR2LTCL

Carbon Steel Material
MI ITEM #08731748
MFR #60SR2LTCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.71/each(List $19.22)

Overview

Mfr description
60 STEEL SIDE ROLLER EV 2ND TYPE 1 STAGG

Specifications

  • Number Of Strands Across
  • Material
    Carbon Steel
  • Pin Diameter
    0.234 in
  • Chain Number & Pitch
    2122 / 3 in
  • Standards Met
    ASME B29
  • Weight
    0.13 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text