Motion
RS08BNPKUTMCL

TSUBAKI (UST)
RS08BNPKUTMCL

RS08BNPKUTMCL
Mi Item #08731750
MFR #RS08BNPKUTMCL
Price$32.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BNPKUTMCL

RS08BNPKUTMCL
Mi Item #08731750
MFR #RS08BNPKUTMCL

Mfr description
RS08BNPKU TYPE-M GRIPPER CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.96/each

Specifications

Dimensions

  • Weight
    0.05 lb

Details

  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)