Motion
80B11SS
Stock Bore Sprocket - 80 / 1in, B Hub, 11 Teeth, 1.0000 in Stock Bore
MI ITEM #08731753
MFR #80B11SS
Price$488.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1in, B Hub, 11 Teeth, 1.0000 in Stock Bore
MI ITEM #08731753
MFR #80B11SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$488.31/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    1.6250 in
  • Hub Diameter
    2.8130 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.2000 in
  • Outside Diameter
    4.0100 in
  • Pitch Diameter
    3.5500 in
  • Tooth Width
    0.5750 in
  • Weight
    3.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039953193
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039953193

Overview

Mfr description
80B11SS SB 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought