Motion
40NEPHPB
Heavy Duty Series, 40 / 1/2 in Pitch, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08731754
MFR #40NEPHPB
Price$66.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Series, 40 / 1/2 in Pitch, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08731754
MFR #40NEPHPB

Mfr description
40 NEPTUNE HOLLOW PIN CHAIN 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.61/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.45 lb

Details

  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Working Load Capacity
    397 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)