Motion
35AS RIV 7L/SK-1 10FT

TSUBAKI (UST)
35AS RIV 7L/SK-1 10FT

Attachment Chain - 35 Series, SK-1 Attachment , Stainless Steel Material
Mi Item #08731759
MFR #35AS RIV 7L/SK-1 10FT
Price$242.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35AS RIV 7L/SK-1 10FT

Attachment Chain - 35 Series, SK-1 Attachment , Stainless Steel Material
Mi Item #08731759
MFR #35AS RIV 7L/SK-1 10FT

Mfr description
35AS RIV 7L/SK-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.22/ft

Specifications

Dimensions

  • Pitch
    3/8 in

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    SK-1
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    35ASSK17LRB
  • Material
    Stainless Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    35
  • Standards Met
    ANSI
  • Type
    Attachment Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)