Motion
80AS RIV 9L/A-1 10FT

TSUBAKI (UST)
80AS RIV 9L/A-1 10FT

Attachment Chain - 80 Series
Mi Item #08731784
MFR #80AS RIV 9L/A-1 10FT
Price$447.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80AS RIV 9L/A-1 10FT

Attachment Chain - 80 Series
Mi Item #08731784
MFR #80AS RIV 9L/A-1 10FT

Mfr description
80AS RIV 9L/A-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.08/ft

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Manufacturer Catalog Number
    80ASA19LRB
  • Product Type
    Attachment Chain
  • Series
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)