Specifications
Details
- Chain Number40
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog Number40NEPHPOL
- Product TypeRoller Chain Links
- Series40
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)