Specifications
Dimensions
- Weight0.04 lb
Details
- Chain Number & Pitch35 / 3/8 in
- Corrosion ResistantCorrosion Resistant
- MaterialCarbon Steel
- Number Of Strands1
- Number Of Strands Across1
- Product TypeRoller Chain Links
- Standards MetASME B29
Overview
Mfr description
RS10BNP KUT-M CLAMP ONLY (#10&11)