Motion
RS10BNPKUTMSPRING

TSUBAKI (UST)
RS10BNPKUTMSPRING

RS10BNPKUTMSPRING
MI ITEM #08731947
MFR #RS10BNPKUTMSPRING
List Price$6.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BNPKUTMSPRING

RS10BNPKUTMSPRING
MI ITEM #08731947
MFR #RS10BNPKUTMSPRING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.47/each for your price

Overview

Mfr description
RS10B NP KUT-M SPRING XR110.10666-E

Specifications

  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Roller Diameter
    0.400 in
  • Standards Met
    ASME B29
  • Weight
    0.04 lb
  • Chain Number & Pitch
    35 / 3/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text