Motion
C6026 CPLG CHAIN

MORSE
C6026 CPLG CHAIN

Coupling Chain - Size 60 Chain, 26 Links, Steel Material
MI ITEM #08732133
MFR #C6026 CPLG CHAIN
Price$1,106.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C6026 CPLG CHAIN

Coupling Chain - Size 60 Chain, 26 Links, Steel Material
MI ITEM #08732133
MFR #C6026 CPLG CHAIN

Mfr description
C60-26 TORQ-GARD CPLG CHAIN
  • Unmatched Quality and Performance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,106.38/each

Specifications

Dimensions

  • Coupling Size
    6026
  • Weight
    3.16 lbs

Details

  • Chain Number
    60
  • Component Type
    Chain
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Lubricated
  • Manufacturer Catalog Number
    C60 26
  • Manufacturer Upc Number
    662288635451
  • Material
    Steel
  • Number Of Links
    26
  • Number Of Teeth
    26
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    C6026
  • UPC_NO
    662288635451

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)