Motion
333240

MORSE
333240

Coupling Chain - Size 60 Chain, 24 Links, Steel Material
MI ITEM #08732135
MFR #333240
List Price$876.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
333240

Coupling Chain - Size 60 Chain, 24 Links, Steel Material
MI ITEM #08732135
MFR #333240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$876.15/each for your price

Overview

Mfr description
C6024 COUPLING CHAIN

Specifications

  • Chain Number
    60
  • Number Of Links
    24
  • Material
    Steel
  • Coupling Size
    6024
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Manufacturer Catalog Number
    333240
  • Weight
    3.33 lbs
  • Coupling Type
    Chain Coupling
  • Lube Style
    Lubricated
  • Style
    C6024
  • Number Of Teeth
    24
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text