Motion
CPHR-175-A

CARTER MFG CO
CPHR-175-A

Flat Cam Follower - 1.7500 in Roller Dia, 1.1875 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length
MI ITEM #08732231
MFR #CPHR-175-A
Your Price$88.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CPHR-175-A

Flat Cam Follower - 1.7500 in Roller Dia, 1.1875 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length
MI ITEM #08732231
MFR #CPHR-175-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.74/each(List $110.92)

Overview

Mfr description
CPHR-175-A CROWNED 1 3/4"OD PLAIN ROLLER

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Head Type
    Hex Head
  • Hex Size
    5/16 in
  • Thread Length
    0.8750 in
  • Radial Dynamic Load Capacity
    1100 lbf
  • Radial Static Load Capacity
    2760 lbf
  • Torque
    25 lb
  • Eccentric Stud Diameter
    0.7500 in
  • Male Thread Size
    3/4-16
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text